3M PLHS-WHT-1/2 Portable Labeler Refill Cartridges | Graybar Store
3M - Portable Labeler Refill Cartridges - PLHS-WHT-1/2
+ / - Hover over image to Zoom
Other Views

    Portable Labeler Refill Cartridges

    Manufacturer: 3M
    Manufacturer #: PLHS-WHT-1/2
    SKU: 25283556
    $50.43
    Checking Pricing
         
    Color:Black on White
    Material:Polyolefin
    Width (Inches):0.5
    Use With:PL100, PL150, PL200, PL300
    Length:5 Feet
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # PLHS-WHT-1/2
    • Color Black on White
    • Length 5 Feet
    • Width (Inches) 0.5
    • Material Polyolefin
    • Use With PL100, PL150, PL200, PL300
    • Country of Origin BE - Belgium
    Product Overview:
    Black font on white background portable labeler refill cartridges, 5-feet x 1/2-inch polyolefin.
    • Labels that stick and stay stuck
    • Won't smear, smudge or fade
    • Easy to lead
    • Less tape wasted between labels for more labels per cartridge