3M PLFN-WHT-1/2 Portable Labeler Refill Cartridges | Graybar Store
3M - Portable Labeler Refill Cartridges - PLFN-WHT-1/2
+ / - Hover over image to Zoom
Other Views

    Portable Labeler Refill Cartridges

    Manufacturer: 3M
    Manufacturer #: PLFN-WHT-1/2
    SKU: 25283551
    $17.00
    Checking Pricing
         
    Color:Black on White
    Material:Flexible Nylon
    Width (Inches):0.5
    Use With:PL100, PL150, PL200, PL300
    Length:11.5 Feet
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # PLFN-WHT-1/2
    • Color Black on White
    • Length 11.5 Feet
    • Width (Inches) 0.5
    • Material Flexible Nylon
    • Use With PL100, PL150, PL200, PL300
    • SAP Material Type ZSTD
    • Country of Origin BE - Belgium
    Product Overview:
    Black font on white background portable labeler refill cartridges, 11.5-feet x 1/2-inch flexible nylon.
    • Labels that stick and stay stuck
    • Won't smear, smudge or fade
    • Easy to lead
    • Less tape wasted between labels for more labels per cartridge