3M PLP-WHT-3/8 Portable Labeler Refill Cartridges | Graybar Store
3M - Portable Labeler Refill Cartridges - PLP-WHT-3/8
+ / - Hover over image to Zoom
Other Views

    Portable Labeler Refill Cartridges

    Manufacturer: 3M
    Manufacturer #: PLP-WHT-3/8
    SKU: 25283529
    $14.99
    Checking Pricing
         
    Color:Black on White
    Material:Polyester
    Width (Inches):0.375
    Use With:PL100, PL150, PL200, PL300
    Length:18 Feet
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # PLP-WHT-3/8
    • Color Black on White
    • Length 18 Feet
    • Width (Inches) 0.375
    • Material Polyester
    • Use With PL100, PL150, PL200, PL300
    • SAP Material Type ZSTD
    • Country of Origin BE - Belgium
    Product Overview:
    Black font on white background portable labeler refill cartridges, 18-feet x 3/8-inch polyester.
    • Labels that stick and stay stuck
    • Won't smear, smudge or fade
    • Easy to lead
    • Less tape wasted between labels for more labels per cartridge