3M PLHS-WHT-1 Portable Labeler Refill Cartridge | Graybar Store
3M - Portable Labeler Refill Cartridge - PLHS-WHT-1
+ / - Hover over image to Zoom
Other Views

    Portable Labeler Refill Cartridge

    Manufacturer: 3M
    Manufacturer #: PLHS-WHT-1
    SKU: 25648100
    $44.90
    Checking Pricing
         
    Color:Black on White
    Length:5 ft.
    Use With:PL300
    Width (mm):24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # PLHS-WHT-1
    • Color Black on White
    • Length 5 ft.
    • Materials Heat Shrink
    • Width (mm) 24
    • Use With PL300
    • SAP Material Type ZSTD
    • Country of Origin BE - Belgium
    Product Overview:
    3M™ Portable Labeler Refill Cartridge, Length: 5 ft, Asset Labeling; Cabinets and Racks; Cable Wraps and Flags; Equipment Labeling; Panels, Width (mm): 24 mm, Black (Print); White (Tape), Heat Shrink