3M PL200K Portable Labeler Kit | Graybar Store
3M - Portable Labeler Kit - PL200K
+ / - Hover over image to Zoom
Other Views

    Portable Labeler Kit

    Manufacturer: 3M
    Manufacturer #: PL200K
    SKU: 25281169
    $275.51
    Checking Pricing
         
    Tool Application:High-End Electrical, MRO, Datacom, Construction
    Use With:1/4 to 3/4 Inch Labels
    Power Source:(6) AAA Batteries or Lithium-Ion Battery
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # PL200K
    • Power Source (6) AAA Batteries or Lithium-Ion Battery
    • Tool Application High-End Electrical, MRO, Datacom, Construction
    • Use With 1/4 to 3/4 Inch Labels
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Portable labeler kit for high-end electrical, MRO, datacom and construction professionals that use 1/4 to 3/4 inch labels and requires (6) AAA batteries (not included) or lithium-ion battery (included).
    Kit includes (1) PL200 Portable Labeler, (1) Refill cartridge 3/4 inch white vinyl, (1) Refill cartridge 1/2 inch white vinyl, (1) rechargeable lithium-ion battery pack, (1) AC adapter, (1) user manual on CD-rom, (1) quick reference guide. Has backlit LCD.