3M PL150 Portable Labeler | Graybar Store
3M - Portable Labeler - PL150
+ / - Hover over image to Zoom
Other Views

    Portable Labeler

    Manufacturer: 3M
    Manufacturer #: PL150
    SKU: 25408673
    $160.86
    Checking Pricing
         
    Tool Application:Wire/Cable Wraps, Flags, Code 39 and 128 Barcodes, Breaker Labels
    Use With:1/4 to 3/4 Inch Labels
    Power Source:(6) AAA Batteries or Lithium-Ion Battery
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # PL150
    • Power Source (6) AAA Batteries or Lithium-Ion Battery
    • Tool Application Wire/Cable Wraps, Flags, Code 39 and 128 Barcodes, Breaker Labels
    • Use With 1/4 to 3/4 Inch Labels
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Portable labeler for creation of wire/cable wraps, flags, code 39 and code 128 barcodes, fixed-length labels, breaker labels and more use 1/4 to 3/4 inch labels and requires (6) AAA batteries (not included) or lithium-ion battery (not included).
    Kit includes (1) PL150 Portable Labeler, (1) Refill cartridge 1/2 inch black on white vinyl, (1) User guide and quick reference guide, (1) limited one-year warranty. Has backlit LCD screen, barcode capability, QWERTY keyboard, label storage for (25) label.