Erico 635837 Portable Ground Rod Kit | Graybar Store
Erico - Portable Ground Rod Kit - 635837
+ / - Hover over image to Zoom
Other Views

    Portable Ground Rod Kit

    Manufacturer: Erico
    Manufacturer #: 635837
    SKU: 25523478
    $121.80
    Checking Pricing
         
    Rod Size (Inches):5/8
    Length:3 ft.
    Wire Size:6 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 635837
    • Length 3 ft.
    • Rod Size (Inches) 5/8
    • Wire Size 6 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® Portable Ground Rod Kit, Rod Size (Inches): 5/8 in, Wire Size: 6 AWG, Length: 3 ft