Salisbury G100 Portable Glove Inflator Kit | Graybar Store
Salisbury - Portable Glove Inflator Kit - G100
+ / - Hover over image to Zoom
Other Views

    Portable Glove Inflator Kit

    Manufacturer: Salisbury
    Manufacturer #: G100
    SKU: 25239822
    $403.86
    Checking Pricing
         
    Glove Material Type:Zincplated
    Color:Red
    Glove Type:Portable Glove
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # G100
    • Color Red
    • Application Inflate gloves for inspection and test
    • Glove Material Type Zincplated
    • Glove Type Portable Glove
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Red zincplated inflator glove kit with low volt adapter.