Tripp Lite SK3-0 Portable Direct Plug-in Surge Protector/Suppressor, 3 Outlet | Graybar Store
Tripp Lite - Portable Direct Plug-in Surge Protector/Suppressor, 3 Outlet - SK3-0
+ / - Hover over image to Zoom
Other Views

    Portable Direct Plug-in Surge Protector/Suppressor, 3 Outlet

    Manufacturer: Tripp Lite
    Manufacturer #: SK3-0
    SKU: 25437329
    $9.14
    Checking Pricing
         
    Max. Surge Current:660 Joules
    No. of Outlets:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SK3-0
    • Max. Surge Current 660 Joules
    • No. of Outlets 3
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Protect It! 3-Outlet Surge Protector, Direct Plug-In, 660 Joules, 2 Diagnostic LEDs