Graybar Vendor SOOW-8-3-UL-BLK-250RL Portable Cord, SOOW, UL, 8 AWG, 3 Conductor, Black, 250 Feet Reel | Graybar Store
Graybar Vendor - Portable Cord, SOOW, UL, 8 AWG, 3 Conductor, Black, 250 Feet Reel - SOOW-8-3-UL-BLK-250RL
+ / - Hover over image to Zoom
Other Views

    Portable Cord, SOOW, UL, 8 AWG, 3 Conductor, Black, 250 Feet Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: SOOW-8-3-UL-BLK-250RL
    SKU: 25398708
    $551.15
    Checking Pricing
         
    Conductor Size:8 AWG
    Length:250 ft. Reel
    No. of Conductors:3
    Conductor Material:Bare Copper
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SOOW-8-3-UL-BLK-250RL
    • Color Black
    • No. of Conductors 3
    • Type SOOW
    • Conductor Material Bare Copper
    • Conductor Size 8 AWG
    • Jacket Material Flexible CPE
    • Length 250 ft. Reel
    • Voltage 600
    • SAP Material Type ZSTD
    Product Overview:
    250 feet reel 8/3 black portable cord
    • Can be used in wet or dry locations
    • Made with annealed (soft) copper, compressed
    • Insulation is high heat and moisture resistant polyvinyl chloride (PVC)
    • Jacket is abrasion, moisture, gasoline and oil resistant nylon