Graybar Vendor SOOW-18-5-BLK-250SP Portable Cord, SOOW, 18 AWG, 5 Conductor, Black, 250 ft. Spool | Graybar Store
Graybar Vendor - Portable Cord, SOOW, 18 AWG, 5 Conductor, Black, 250 ft. Spool - SOOW-18-5-BLK-250SP
+ / - Hover over image to Zoom
Other Views

    Portable Cord, SOOW, 18 AWG, 5 Conductor, Black, 250 ft. Spool

    Manufacturer: Graybar Vendor
    Manufacturer #: SOOW-18-5-BLK-250SP
    SKU: 90059022
    $252.13
    Checking Pricing
         
    Conductor Size:18 AWG
    No. of Conductors:5
    Length:250 ft. Spool
    Conductor Material:Bare Copper
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SOOW-18-5-BLK-250SP
    • Color Black
    • No. of Conductors 5
    • Type SOOW
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Jacket Material Flexible CPE
    • Length 250 ft. Spool
    • Voltage 600
    • SAP Material Type ZSTD
    Product Overview:
    250 feet spool 18/5 copper SOOW black portable cord
    • Can be used in outdoor locations
    • Made with annealed (soft) copper, compressed
    • Insulation is high heat and moisture resistant EPDM rubber insulation
    • Jacket is resistant to acid, impact, abrasion, flame and high temperature