Graybar Vendor SOOW-10-3-BLK-250RL Portable Cord, SOOW, 10 AWG, 3 Conductor, Black, 250 ft. Reel | Graybar Store
Graybar Vendor - Portable Cord, SOOW, 10 AWG, 3 Conductor, Black, 250 ft. Reel - SOOW-10-3-BLK-250RL
+ / - Hover over image to Zoom
Other Views

    Portable Cord, SOOW, 10 AWG, 3 Conductor, Black, 250 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: SOOW-10-3-BLK-250RL
    SKU: 99745593
    $288.54
    Checking Pricing
         
    Conductor Size:10 AWG
    No. of Conductors:3
    Length:250 ft. Reel
    Conductor Material:Bare Copper
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SOOW-10-3-BLK-250RL
    • Color Black
    • No. of Conductors 3
    • Type SOOW
    • Conductor Material Bare Copper
    • Conductor Size 10 AWG
    • Jacket Material Flexible CPE
    • Length 250 ft. Reel
    • Voltage 600
    • SAP Material Type ZSTD
    Product Overview:
    250 feet reel 10/3 copper SOOW black portable cord
    • Can be used in outdoor locations
    • Made with annealed (soft) copper, compressed
    • Insulation is high heat and moisture resistant EPDM rubber insulation
    • Jacket is resistant to acid, impact, abrasion, flame and high temperature