Graybar Vendor SOOW-PREM-14-3-YEL-250CN Portable Cord, SJOOW, Premium Grade, 14 AWG, 3 Conductor, Yellow, 250 Feet Carton | Graybar Store
Graybar Vendor - Portable Cord, SJOOW, Premium Grade, 14 AWG, 3 Conductor, Yellow, 250 Feet Carton - SOOW-PREM-14-3-YEL-250CN
+ / - Hover over image to Zoom
Other Views

    Portable Cord, SJOOW, Premium Grade, 14 AWG, 3 Conductor, Yellow, 250 Feet Carton

    Manufacturer: Graybar Vendor
    Manufacturer #: SOOW-PREM-14-3-YEL-250CN
    SKU: 22043970
    $368.36
    Checking Pricing
         
    Conductor Size:14 AWG
    Length:250 ft. Carton
    No. of Conductors:3
    Conductor Material:Bare Copper
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SOOW-PREM-14-3-YEL-250CN
    • Color Yellow
    • No. of Conductors 3
    • Type Premium SOOW
    • Conductor Material Bare Copper
    • Conductor Size 14 AWG
    • Jacket Material Flexible CPE
    • Length 250 ft. Carton
    • Voltage 600
    • SAP Material Type ZSTD
    Product Overview:
    250 feet carton 14/3 copper premium grade SOOW yellow portable cord