Graybar Vendor SOOW-PREM-14-3-YEL-1000RL Portable Cord, SJOOW, Premium Grade, 14 AWG, 3 Conductor, Yellow, 1000 Feet Reel | Graybar Store
Graybar Vendor - Portable Cord, SJOOW, Premium Grade, 14 AWG, 3 Conductor, Yellow, 1000 Feet Reel - SOOW-PREM-14-3-YEL-1000RL
+ / - Hover over image to Zoom
Other Views

    Portable Cord, SJOOW, Premium Grade, 14 AWG, 3 Conductor, Yellow, 1000 Feet Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: SOOW-PREM-14-3-YEL-1000RL
    SKU: 22008477
    $1,473.42
    Checking Pricing
         
    Conductor Size:14 AWG
    Length:1000 ft. Reel
    No. of Conductors:3
    Conductor Material:Bare Copper
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SOOW-PREM-14-3-YEL-1000RL
    • Color Yellow
    • No. of Conductors 3
    • Type Premium SOOW
    • Conductor Material Bare Copper
    • Conductor Size 14 AWG
    • Jacket Material Flexible CPE
    • Length 1000 ft. Reel
    • Voltage 600
    • SAP Material Type ZSTD
    Product Overview:
    1000 feet reel 14/3 copper premium grade SOOW yellow portable cord