Graybar Vendor SJEOOW-18-3-BLK-250RL Portable Cord, SJEOOW, 18 AWG, 3 Conductor, Black, 250 Feet Reel | Graybar Store
Graybar Vendor - Portable Cord, SJEOOW, 18 AWG, 3 Conductor, Black, 250 Feet Reel - SJEOOW-18-3-BLK-250RL
+ / - Hover over image to Zoom
Other Views

    Portable Cord, SJEOOW, 18 AWG, 3 Conductor, Black, 250 Feet Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: SJEOOW-18-3-BLK-250RL
    SKU: 22113566
    $76.42
    Checking Pricing
         
    Conductor Size:18 AWG
    Length:250 ft. Reel
    No. of Conductors:3
    Conductor Material:Bare Copper
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SJEOOW-18-3-BLK-250RL
    • Color Black
    • No. of Conductors 3
    • Type SJEOOW
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Jacket Material Flexible TPE
    • Length 250 ft. Reel
    • Voltage 300
    • SAP Material Type ZSTD
    Product Overview:
    SJEOOW portable cord is 18/3 black packaged in a 250 feet reel
    SJEOOW Portable Cord Cable:
    • Rated -50 to 105°C
    • Voltage Rating 300V
    • Wet locations should not exceed 60°C
    • Rated as extra-hard usage service cord
    • Listed for outdoor use
    • May be completely submerged in water
    • Provides premium oil resistance, water resistance and flexibility

    Applications:

    • Industrial Machinery
    • Washing Machines
    • Various Other Large Appliances
    • Heavy-Duty Tools
    • Motors
    • Temporary Electrical Power and Lighting Installations for Construction Sites