Graybar Vendor SEOOW-12-3-BLK-500RL Portable Cord Cable, SEOOW, 12 AWG, 3 Conductor, Black, 500 ft. Reel | Graybar Store
Graybar Vendor - Portable Cord Cable, SEOOW, 12 AWG, 3 Conductor, Black, 500 ft. Reel - SEOOW-12-3-BLK-500RL
+ / - Hover over image to Zoom
Other Views

    Portable Cord Cable, SEOOW, 12 AWG, 3 Conductor, Black, 500 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: SEOOW-12-3-BLK-500RL
    SKU: 25091956
    $546.17
    Checking Pricing
         
    Conductor Size:12 AWG
    Length:500 ft. Reel
    No. of Conductors:3
    Conductor Material:Bare Copper
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SEOOW-12-3-BLK-500RL
    • Color Black
    • No. of Conductors 3
    • Type SEOOW
    • Conductor Material Bare Copper
    • Conductor Size 12 AWG
    • Jacket Material Flexible TPE
    • Length 500 ft. Reel
    • Voltage 600
    • SAP Material Type ZSTD
    Product Overview:
    500 feet reel 12/3 SEOOW black portable cord.
    SEOOW Portable Cord Cable:
    • Rated -50 to 105°C
    • Voltage Rating 600V
    • Rated as extra-hard usage service cord
    • Listed for outdoor use
    • Provides premium oil resistance, water resistance and flexibility

    Applications:

    • Industrial Machinery
    • Washing Machines
    • Various Other Large Appliances
    • Heavy-Duty Tools
    • Motors
    • Temporary Electrical Power and Lighting Installations for Construction Sites