Tripp Lite SRCOOL12K Portable Cooling / Air Conditioner Stand Alone, 120V | Graybar Store
Tripp Lite - Portable Cooling / Air Conditioner Stand Alone, 120V - SRCOOL12K
+ / - Hover over image to Zoom
Other Views

    Portable Cooling / Air Conditioner Stand Alone, 120V

    Manufacturer: Tripp Lite
    Manufacturer #: SRCOOL12K
    SKU: 25280264
    $938.81
    Checking Pricing
         
    Voltage (Volts):120 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SRCOOL12K
    • Voltage (Volts) 120 V
    • Country of Origin CN - China
    Product Overview:
    SmartRack 12,000 BTU 120V Portable Air Conditioning Unit - Small Server Rooms and Network Closets