Brady PWM-PK-12 Porta-Pack® Wire Marker Books | Graybar Store
Brady - Porta-Pack® Wire Marker Books - PWM-PK-12
+ / - Hover over image to Zoom
Other Views

    Porta-Pack® Wire Marker Books

    Manufacturer: Brady
    Manufacturer #: PWM-PK-12
    SKU: 88040636
    $29.17
    Checking Pricing
         
    Legend:A to Z, +, -, Write-On
    Markers Per Legend:15, 8, 7, 18
    Color:Black on White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # PWM-PK-12
    • Color Black on White
    • Application Wire Identification
    • Legend A to Z, +, -, Write-On
    • Markers Per Legend 15, 8, 7, 18
    • Material Type B-500 Vinyl Cloth
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Black on white Porta-Pack® wire marker books with (15) markers each A through Z, (18) markers each blank write-on labels, (8) markers each + and (7) markers each -