Brady PWM-PK-1 Porta-Pack® Wire Marker Books | Graybar Store
Brady - Porta-Pack® Wire Marker Books - PWM-PK-1
+ / - Hover over image to Zoom
Other Views

    Porta-Pack® Wire Marker Books

    Manufacturer: Brady
    Manufacturer #: PWM-PK-1
    SKU: 88040633
    $29.17
    Checking Pricing
         
    Legend:0 to 9
    Markers Per Legend:45
    Color:Black on White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # PWM-PK-1
    • Color Black on White
    • Application Wire Identification
    • Legend 0 to 9
    • Markers Per Legend 45
    • Material Type B-500 Vinyl Cloth
    • Country of Origin MX - Mexico
    Product Overview:
    Black on white Porta-Pack® wire marker books with (45) markers each 0 through 9