Arlington 645 Porcelain Wire Holder With Hanger | Graybar Store
Arlington - Porcelain Wire Holder With Hanger - 645
+ / - Hover over image to Zoom
Other Views

    Porcelain Wire Holder With Hanger

    Manufacturer: Arlington
    Manufacturer #: 645
    SKU: 96095605
    $23.36
    Checking Pricing
         
    Height (Inches):7.51 in.
    Use With:2 in Rigid or 2 in EMT
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 645
    • Height (Inches) 7.51 in.
    • Materials Porcelain
    • Use With 2 in Rigid or 2 in EMT
    • Country of Origin CN - China
    Product Overview:
    Porcelain Wire Holder With Hanger, Porcelain, Height (Inches): 7.51 in