Arlington 617 Porcelain Wire Holder, Service Entrance, 3.775 in. | Graybar Store
Arlington - Porcelain Wire Holder, Service Entrance, 3.775 in. - 617
+ / - Hover over image to Zoom
Other Views

    Porcelain Wire Holder, Service Entrance, 3.775 in.

    Manufacturer: Arlington
    Manufacturer #: 617
    SKU: 92125386
    $13.84
    Checking Pricing
         
    Height (Inches):3.775 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 617
    • Height (Inches) 3.775 in.
    • Materials Porcelain
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Porcelain Wire Holder, Porcelain, Height (Inches): 3.775 in