Leviton 10045 Incandescent Lampholder, Keyless, Commercial Unit, 660W 250V, Cap Screw Terminals, Straight Body | Graybar Store
Leviton - Incandescent Lampholder, Keyless, Commercial Unit, 660W 250V, Cap Screw Terminals, Straight Body - 10045
+ / - Hover over image to Zoom
Other Views

    Incandescent Lampholder, Keyless, Commercial Unit, 660W 250V, Cap Screw Terminals, Straight Body

    Manufacturer: Leviton
    Manufacturer #: 10045
    SKU: 88155579
    $10.78
    Checking Pricing
         
    Lampholder Type:Incandescent
    Operator Type:Keyless
    Rating:660W, 250 V
    Lamp Base:Medium
    Body Type/Material:Straight Body With Cap Screw Terminals
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 10045
    • Body Type/Material Straight Body With Cap Screw Terminals
    • Lamp Base Medium
    • Lampholder Type Incandescent
    • Operator Type Keyless
    • Rating 660W, 250 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Porcelain 660W 250V medium base single circuit keyless incandescent lampholder. Straight body with cap screw terminals.
    Porcelain keyless medium-base incandesent lampholders are suitable for a wide variety of fixtures, signs and displays.