Leviton 9726-C Porcelain 1 Piece Pull Chain Top Wired | Graybar Store
Leviton - Porcelain 1 Piece Pull Chain Top Wired - 9726-C
+ / - Hover over image to Zoom
Other Views

    Porcelain 1 Piece Pull Chain Top Wired

    Manufacturer: Leviton
    Manufacturer #: 9726-C
    SKU: 88158643
    $14.06
    Checking Pricing
         
    Voltage Rating:125 V
    Wattage:660 W
    Color:White
    Lampholder Type:Incandescent
    Operator Type:Pull Chain
    Lamp Base:Medium
    Diameter (Inches):4-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 9726-C
    • Color White
    • Diameter (Inches) 4-1/2 in.
    • Lamp Base Medium
    • Lampholder Type Incandescent
    • Materials Glazed Porcelain
    • Operator Type Pull Chain
    • Wattage 660 W
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Incandescent Lampholder, Porcelain 1 Piece Pull Chain Top Wired, 660W, Medium Base, 125V, Glazed Porcelain