GE Lighting 300PAR56/WFL-12 Pool Flood Lamp, 12V | Graybar Store
GE Lighting - Pool Flood Lamp, 12V - 300PAR56/WFL-12
+ / - Hover over image to Zoom
Other Views

    Pool Flood Lamp, 12V

    Manufacturer: GE Lighting
    Manufacturer #: 300PAR56/WFL-12
    SKU: 88111063
    $31.62
    Checking Pricing
         
    Packaging:12 Per Case
    Rated Life (Hour):1000
    Wattage:300
    Alternate Manufacturer Part No.:23427
    Additional Features:Wide Flood
    Voltage Rating:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 300PAR56/WFL-12
    • Additional Features Wide Flood
    • Alternate Manufacturer Part No. 23427
    • Rated Life (Hour) 1000
    • Wattage 300
    Product Overview:
    GE PAR56 wide flood 12V 300W lamp with 1000 rated life hours.