American Polywater LZ-640 Polywater® LZ Cable Pulling Lubricant 5 Gallon | Graybar Store
American Polywater - Polywater® LZ Cable Pulling Lubricant 5 Gallon - LZ-640
+ / - Hover over image to Zoom
Other Views

    Polywater® LZ Cable Pulling Lubricant 5 Gallon

    Manufacturer: American Polywater
    Manufacturer #: LZ-640
    SKU: 25189537
    $102.39
    Checking Pricing
         
    Color:Clear
    Size:5 Gallon Pail
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Polywater
    • Manufacturer # LZ-640
    • Color Clear
    • Size 5 Gallon Pail
    • Application CPE Cables; CSPE Cables; Cable Jacket; Hypalon Cables; LSHF Cables; LSZH Cables
    • Type Universal Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    5-Gallon polywater cable pulling lubricant