American Polywater WJ-35 Polywater® J Winter Grade Lubricant | Graybar Store
American Polywater - Polywater® J Winter Grade Lubricant - WJ-35
+ / - Hover over image to Zoom
Other Views

    Polywater® J Winter Grade Lubricant

    Manufacturer: American Polywater
    Manufacturer #: WJ-35
    SKU: 88021037
    $18.02
    Checking Pricing
         
    Material:Water-Based Gel
    Packaging:1 Quart Squeeze Bottle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Polywater
    • Manufacturer # WJ-35
    • Application Cable Pulling
    • Type High Performance
    • Flammability Rating Non-Flammable
    • Material Water-Based Gel
    • Packaging 1 Quart Squeeze Bottle
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Polywater® J Winter grade heavy cable installation wire and cable pulling water-based gel lubricant 1 quart squeeze bottle clean non-staining.
    • Water Based Gel Base
    • Container Squeeze Bottle
    • Container Capacity 1 Quart
    • Temperature Rating -20 To 120 Deg F
    • Application Low Density Polyethylene, Pvc Jacket
    • 1 Quart Squeeze Bottle