American Polywater J-640 Polywater® J High Performance Lubricant | Graybar Store
American Polywater - Polywater® J High Performance Lubricant - J-640
+ / - Hover over image to Zoom
Other Views

    Polywater® J High Performance Lubricant

    Manufacturer: American Polywater
    Manufacturer #: J-640
    SKU: 88021014
    $108.26
    Checking Pricing
         
    Material:Water-Based Gel
    Packaging:5 Gallon Pail
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Polywater
    • Manufacturer # J-640
    • Type Cable Pulling Lubricant
    • Flammability Rating Non-Flammable
    • Material Water-Based Gel
    • Packaging 5 Gallon Pail
    • Country of Origin US - USA
    Product Overview:
    Polywater® J heavy cable installation wire and cable pulling water-based gel lubricant 5 gallon pail clean non-staining.
    • Water-Based Gel Lubricant
    • Maximum Friction Reduction
    • Clean and Non-Staining
    • High Cling Factor
    • Application System
    • Temperature Stable
    • 5 Gallon Pail
    • Clean Non-Staining