American Polywater J-128 Polywater® J High Performance Lubricant | Graybar Store
American Polywater - Polywater® J High Performance Lubricant - J-128
+ / - Hover over image to Zoom
Other Views

    Polywater® J High Performance Lubricant

    Manufacturer: American Polywater
    Manufacturer #: J-128
    SKU: 88021010
    $34.47
    Checking Pricing
         
    Material:Water-Based Gel
    Packaging:1 Gallon Pail
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Polywater
    • Manufacturer # J-128
    • Type Cable Pulling Lubricant
    • Flammability Rating Non-Flammable
    • Material Water-Based Gel
    • Packaging 1 Gallon Pail
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Polywater® J heavy cable installation wire and cable pulling water-based gel lubricant 1 gallon pail clean non-staining.
    • Water-Based Gel Lubricant
    • Maximum Friction Reduction
    • Clean and Non-Staining
    • High Cling Factor
    • Application System
    • Temperature Stable
    • 1 Gallon Pail
    • Clean Non-Staining