American Polywater FST-MINI-1G Polywater® FST™ Duct Sealant, TOOL 50 11 Included | Graybar Store
American Polywater - Polywater® FST™ Duct Sealant, TOOL 50 11 Included - FST-MINI-1G
+ / - Hover over image to Zoom
Other Views

    Polywater® FST™ Duct Sealant, TOOL 50 11 Included

    Manufacturer: American Polywater
    Manufacturer #: FST-MINI-1G
    SKU: 25500797
    $89.26
    Checking Pricing
         
    Brand or Series:FST
    Fire Rating:Passes UL94 Class HBF
    Kit Includes:TOOL-50-11
    Additional Features:Tool included (TOOL-50-11)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Polywater
    • Manufacturer # FST-MINI-1G
    • Application Maximum of 1.5 in Duct
    • Type Duct Sealant
    • Additional Features Tool included (TOOL-50-11)
    • Brand or Series FST
    • Fire Rating Passes UL94 Class HBF
    • Kit Includes TOOL-50-11
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    FST-MINI for use in 1.5 inch and smaller duct. Includes TOOL-50-11.
    Includes
    • 50-mL cartridge-1
    • Mixing Nozzles-2
    • Foam Discs- 6
    • Pair of disposable gloves-2
    • Instruction Sheet-1