American Polywater Polywater® FST™ Duct Sealant | Graybar Store
American Polywater - Polywater® FST™ Duct Sealant
+ / - Hover over image to Zoom
Other Views

    Polywater® FST™ Duct Sealant

    Manufacturer: American Polywater
         

    FST™ Duct Seal is a closed cell foam, which is superior to open cell spray canned foams. The kit contains a cartridge filled with a two-part foam base, which is mixed in equal parts as it is pushed through a mixing nozzle.

    • Manufacturer American Polywater
    • Application Maximum of 1.5 in Duct
    • Type Duct Sealant
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Brand or Series
    Fire Rating
    Kit Includes
    Additional Features
    Package Quantity
    Color
    Size
    Price
    TOOL-250
    25266757
    White
    Caulking Gun
    $
    44
    .93
    /
    EA
    25266757
    Brand or Series
    Fire Rating
    Kit Includes
    Additional Features
    Package Quantity
    Color
    White
    Size
    Caulking Gun
    $
    44
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FST-MINI-1G
    25500797
    FST
    Passes UL94 Class HBF
    TOOL-50-11
    Tool included (TOOL-50-11)
    $
    89
    .26
    /
    EA
    25500797
    Brand or Series
    FST
    Fire Rating
    Passes UL94 Class HBF
    Kit Includes
    TOOL-50-11
    Additional Features
    Tool included (TOOL-50-11)
    Package Quantity
    Color
    Size
    $
    89
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25266757 SKU, 25266757 ANALYTICS...
    Kit Includes
    Additional Features
    Package Quantity
    Color
    White
    Size
    Caulking Gun
    Price
    $
    44
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25500797 SKU, 25500797 ANALYTICS...
    Kit Includes
    TOOL-50-11
    Additional Features
    Tool included (TOOL-50-11)
    Package Quantity
    Color
    Size
    Price
    $
    89
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available