Belden Multi-Conductor Cable, Polyvinyl Insulation | Graybar Store
Belden - Multi-Conductor Cable, Polyvinyl Insulation
+ / - Hover over image to Zoom
Other Views

    Multi-Conductor Cable, Polyvinyl Insulation

    Manufacturer: Belden
         

    Multi-conductor cables are used in electronic audio, control and instrumentation applications.

    • Manufacturer Belden
    • Insulation Material Polyvinyl Chloride
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Conductor Size
    No. of Conductors
    Length
    Price
    Y63469 01010000
    25763232
    18 AWG
    16
    $
    33227
    .10
    10000 Ft
    /
    Reel
    25763232
    Conductor Size
    18 AWG
    No. of Conductors
    16
    Length
    $
    33227
    .10
    10000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Y63473 0105000
    25763236
    18 AWG
    8
    5000 ft. Reel
    $
    21879
    .00
    5000 Ft
    /
    Reel
    25763236
    Conductor Size
    18 AWG
    No. of Conductors
    8
    Length
    5000 ft. Reel
    $
    21879
    .00
    5000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Y63470 0105000
    25763233
    18 AWG
    8
    5000 ft. Reel
    $
    9275
    .85
    5000 Ft
    /
    Reel
    25763233
    Conductor Size
    18 AWG
    No. of Conductors
    8
    Length
    5000 ft. Reel
    $
    9275
    .85
    5000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Y63474 0102500
    25763237
    18 AWG
    4
    2500 ft. Reel
    $
    5737
    .38
    2500 Ft
    /
    Reel
    25763237
    Conductor Size
    18 AWG
    No. of Conductors
    4
    Length
    2500 ft. Reel
    $
    5737
    .38
    2500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Y63468 0042500
    25763242
    18 AWG
    16
    2500 ft. Reel
    $
    14724
    .03
    2500 Ft
    /
    Reel
    25763242
    Conductor Size
    18 AWG
    No. of Conductors
    16
    Length
    2500 ft. Reel
    $
    14724
    .03
    2500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Y63472 01010000
    25763235
    18 AWG
    2
    $
    4238
    .10
    10000 Ft
    /
    Reel
    25763235
    Conductor Size
    18 AWG
    No. of Conductors
    2
    Length
    $
    4238
    .10
    10000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Y63470 0105000
    25763243
    18 AWG
    8
    5000 ft. Reel
    $
    15459
    .45
    5000 Ft
    /
    Reel
    25763243
    Conductor Size
    18 AWG
    No. of Conductors
    8
    Length
    5000 ft. Reel
    $
    15459
    .45
    5000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Y63471 0107500
    25763234
    18 AWG
    4
    7500 ft. Cut Reel
    $
    7902
    .30
    7500 Ft
    /
    Reel
    25763234
    Conductor Size
    18 AWG
    No. of Conductors
    4
    Length
    7500 ft. Cut Reel
    $
    7902
    .30
    7500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25763232 SKU, 25763232 ANALYTICS...
    Length
    Price
    $
    33227
    .10
    10000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25763236 SKU, 25763236 ANALYTICS...
    Length
    5000 ft. Reel
    Price
    $
    21879
    .00
    5000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25763233 SKU, 25763233 ANALYTICS...
    Length
    5000 ft. Reel
    Price
    $
    9275
    .85
    5000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25763237 SKU, 25763237 ANALYTICS...
    Length
    2500 ft. Reel
    Price
    $
    5737
    .38
    2500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25763242 SKU, 25763242 ANALYTICS...
    Length
    2500 ft. Reel
    Price
    $
    14724
    .03
    2500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25763235 SKU, 25763235 ANALYTICS...
    Length
    Price
    $
    4238
    .10
    10000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25763243 SKU, 25763243 ANALYTICS...
    Length
    5000 ft. Reel
    Price
    $
    15459
    .45
    5000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25763234 SKU, 25763234 ANALYTICS...
    Length
    7500 ft. Cut Reel
    Price
    $
    7902
    .30
    7500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available