Belden Y63468 0042500 Multi-Conductor Cable, Polyvinyl Insulation, 18 AWG, 16 Conductor | Graybar Store
Belden - Multi-Conductor Cable, Polyvinyl Insulation, 18 AWG, 16 Conductor - Y63468 0042500
+ / - Hover over image to Zoom
Other Views

    Multi-Conductor Cable, Polyvinyl Insulation, 18 AWG, 16 Conductor

    Manufacturer: Belden
    Manufacturer #: Y63468 0042500
    SKU: 25763242
    $14,724.03
    Checking Pricing
         
    Conductor Size:18 AWG
    No. of Conductors:16
    Length:2500 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # Y63468 0042500
    • No. of Conductors 16
    • Conductor Size 18 AWG
    • Insulation Material Polyvinyl Chloride
    • Length 2500 ft. Reel
    • SAP Material Type ZSTD
    Product Overview:
    Thermocouple Extension Multi-Conductor Cable, Polyvinyl Chloride, Length: 2500 ft., 16 AWG, 8 Pair