Hubbell Wiring Device - Kellems P038NGYA PolyTuff® Non-Metallic Liquidtight Fittings | Graybar Store
Hubbell Wiring Device - Kellems - PolyTuff® Non-Metallic Liquidtight Fittings - P038NGYA
+ / - Hover over image to Zoom
Other Views

    PolyTuff® Non-Metallic Liquidtight Fittings

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: P038NGYA
    SKU: 96023859
    $3.64
    Checking Pricing
         
    Color:Grey
    Body Type/Material:Straight
    Trade Size (Inches):3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # P038NGYA
    • Color Grey
    • Body Type/Material Straight
    Product Overview:
    Straight mail L/T connector 3/8 inch , non-metallic -Grey.