Hubbell Wiring Device - Kellems B2100 PolyTuff® II Non-Metallic Black Liquidtight Flexible Tubing,1 Inch | Graybar Store
Hubbell Wiring Device - Kellems - PolyTuff® II Non-Metallic Black Liquidtight Flexible Tubing,1 Inch - B2100
+ / - Hover over image to Zoom
Other Views

    PolyTuff® II Non-Metallic Black Liquidtight Flexible Tubing,1 Inch

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: B2100
    SKU: 88147984
    $258.00
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Length:100 ft.
    Inner Diameter:1.05 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # B2100
    • Inner Diameter 1.05 in.
    • Length 100 ft.
    • Materials PVC
    Product Overview:
    1 in. PolyTuff® II non-metallic black liquidtight flexible tubing, length 100 ft.