Hubbell Wiring Device - Kellems HBL5719IV PolyTuff® I Non-Metallic Grey Liquidtight Flexible Conduit, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - PolyTuff® I Non-Metallic Grey Liquidtight Flexible Conduit, Ivory - HBL5719IV
+ / - Hover over image to Zoom
Other Views

    PolyTuff® I Non-Metallic Grey Liquidtight Flexible Conduit, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5719IV
    SKU: 25035821
    $21.90
    Checking Pricing
         
    Brand or Series:500/750
    Dimensions (Inches):2.50 in. H x 2.50 in. W
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5719IV
    • Color Ivory
    • Brand or Series 500/750
    • Dimensions (Inches) 2.50 in. H x 2.50 in. W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Raceway corner box-HBL500/HBL750 IV