Hubbell Wiring Device - Kellems B2200 PolyTuff® I Non-Metallic Grey Liquidtight Flexible Conduit, 2 inch | Graybar Store
Hubbell Wiring Device - Kellems - PolyTuff® I Non-Metallic Grey Liquidtight Flexible Conduit, 2 inch - B2200
+ / - Hover over image to Zoom
Other Views

    PolyTuff® I Non-Metallic Grey Liquidtight Flexible Conduit, 2 inch

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: B2200
    SKU: 88147987
    $380.50
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Length:50 ft.
    Inner Diameter:2.03 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # B2200
    • Inner Diameter 2.03 in.
    • Length 50 ft.
    • Materials PVC
    Product Overview:
    PolyTuff®-Non-metallic tubing liquidtight Conduit Black 600 Volt 2 Inch 50 Feet