Hubbell Wiring Device - Kellems G1200 PolyTuff® I Non-Metallic Grey Liquidtight Flexible Conduit | Graybar Store
Hubbell Wiring Device - Kellems - PolyTuff® I Non-Metallic Grey Liquidtight Flexible Conduit - G1200
+ / - Hover over image to Zoom
Other Views

    PolyTuff® I Non-Metallic Grey Liquidtight Flexible Conduit

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: G1200
    SKU: 88148045
    $254.00
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Length:50 ft.
    Inner Diameter:2.03 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # G1200
    • Inner Diameter 2.03 in.
    • Length 50 ft.
    • Materials PVC
    • Temperature Rating 0 to 140 Deg F
    • Trade Size (Inches) 2 in.
    • Country of Origin US - USA
    Product Overview:
    2 in. PolyTuff® I grey non-metallic liquidtight flexible conduit, length 50 ft.