Hubbell Wiring Device - Kellems G1100 PolyTuff® I Non-Metallic Grey Liquidtight Flexible Conduit | Graybar Store
Hubbell Wiring Device - Kellems - PolyTuff® I Non-Metallic Grey Liquidtight Flexible Conduit - G1100
+ / - Hover over image to Zoom
Other Views

    PolyTuff® I Non-Metallic Grey Liquidtight Flexible Conduit

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: G1100
    SKU: 88148042
    $158.00
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Length:100 ft.
    Inner Diameter:0.63 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # G1100
    • Inner Diameter 0.63 in.
    • Length 100 ft.
    • Materials PVC
    Product Overview:
    PolyTuff® I 1in. grey non-metallic liquidtight flexible conduit, length 100 ft.