Hubbell Wiring Device - Kellems KPIMBZOW Polytrak Module Bezel,Office white | Graybar Store
Hubbell Wiring Device - Kellems - Polytrak Module Bezel,Office white - KPIMBZOW
+ / - Hover over image to Zoom
Other Views

    Polytrak Module Bezel,Office white

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: KPIMBZOW
    SKU: 25138404
    $5.55
    Checking Pricing
         
    Dimensions (Inches):5.5 in.L x 4 in. W
    Color:Office-White
    Fitting Type:Benzel
    No. of Gangs:1-Gang
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # KPIMBZOW
    • Color Office-White
    • Dimensions (Inches) 5.5 in.L x 4 in. W
    • Fitting Type Benzel
    • No. of Gangs 1-Gang
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    5.5 in.L x 4 in. W, module bezel.