Hubbell Wiring Device - Kellems PT1BC5 PolyTrak® LanTrak® Adhesive Latching Surface Raceway With Base and Cover, 5 Ft. Length | Graybar Store
Hubbell Wiring Device - Kellems - PolyTrak® LanTrak® Adhesive Latching Surface Raceway With Base and Cover, 5 Ft. Length - PT1BC5
+ / - Hover over image to Zoom
Other Views

    PolyTrak® LanTrak® Adhesive Latching Surface Raceway With Base and Cover, 5 Ft. Length

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PT1BC5
    SKU: 92078806
    $8.65
    Checking Pricing
         
    Length:5 ft.
    Color:Office-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PT1BC5
    • Color Office-White
    • Length 5 ft.
    • Country of Origin US - USA
    Product Overview:
    PREM-TRAK1, Office-white base and cover, 5 ft length.