Pentair Hoffman POLYPRO™ Polyester Type 4X Quick Release Solid Cover Enclosure | Graybar Store
Pentair Hoffman - POLYPRO™ Polyester Type 4X Quick Release Solid Cover Enclosure
+ / - Hover over image to Zoom
Other Views

    POLYPRO™ Polyester Type 4X Quick Release Solid Cover Enclosure

    Manufacturer: Pentair Hoffman
         

    POLYPRO™ polyester enclosures perform exceptionally well in applications where harsh chemicals, weather extremes and corrosive environments demand toughness from a lightweight enclosure.

    Specifications for the POLYPRO™ enclosure:
    • Non-glass filled polyester material offers superior UV resistance and eliminates fiberbloom associated with fiberglass
    • Provides excellent chemical resistance to a broad range of solvents, alkalis and acids
    • Resists cracking and provides excellent impact resistance
    • Lighter weight than fiberglass
    • Recyclable
    • Easy, dustless in-field modifications using standard tools
    • Overlapping tongue-and-groove raised cover and gasket provide a secure Type 4X seal.
    • Removable snap-hinge cover allows for easy access to cover and body for modifications
    • Molded layout grid on inside of body and solid covers assists with component mounting
    • Molded-in embosses for rear panel mounting
    • Internal rail system and adjustable panel blocks allow for panel height adjustment and installation of multiple panels
    • Scratch-resistant polycarbonate windows
    See More >>
    • Manufacturer Pentair Hoffman
    • Application Harsh Chemicals, Corrosive Environment, Weather Extremes
    • Type Polypro Solid Cover
    • Latch Padlockable Stainless Steel
    • NEMA Ratings 4/4X/12/13
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Width (Inches)
    Depth (Inches)
    Price
    A12106PHC
    25184064
    12.08 in.
    10.09 in.
    6.38
    $
    112
    .80
    /
    EA
    25184064
    Height (Inches)
    12.08 in.
    Width (Inches)
    10.09 in.
    Depth (Inches)
    6.38
    $
    112
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A16148PHC
    25184066
    16.02 in.
    14.01 in.
    8.35
    $
    172
    .98
    /
    EA
    25184066
    Height (Inches)
    16.02 in.
    Width (Inches)
    14.01 in.
    Depth (Inches)
    8.35
    $
    172
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A181610PHC
    25184067
    17.95 in.
    15.94 in.
    10.35
    $
    210
    .29
    /
    EA
    25184067
    Height (Inches)
    17.95 in.
    Width (Inches)
    15.94 in.
    Depth (Inches)
    10.35
    $
    210
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A644PHC
    25184078
    6.12 in.
    4.12 in.
    4.38
    $
    72
    .75
    /
    EA
    25184078
    Height (Inches)
    6.12 in.
    Width (Inches)
    4.12 in.
    Depth (Inches)
    4.38
    $
    72
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25184064 SKU, 25184064 ANALYTICS...
    Depth (Inches)
    6.38
    Price
    $
    112
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25184066 SKU, 25184066 ANALYTICS...
    Depth (Inches)
    8.35
    Price
    $
    172
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25184067 SKU, 25184067 ANALYTICS...
    Depth (Inches)
    10.35
    Price
    $
    210
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25184078 SKU, 25184078 ANALYTICS...
    Depth (Inches)
    4.38
    Price
    $
    72
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available