Square D (Schneider Electric) 9001SKY6 Polymeric Control Station Enclosure, 6-Hole | Graybar Store
Square D (Schneider Electric) - Polymeric Control Station Enclosure, 6-Hole - 9001SKY6
+ / - Hover over image to Zoom
Other Views

    Polymeric Control Station Enclosure, 6-Hole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SKY6
    SKU: 88248475
    $587.73
    Checking Pricing
         
    Depth (Inches):3.84
    Height (Inches):8
    No. of Holes:6
    Width (Inches):6.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SKY6
    • Depth (Inches) 3.84
    • Height (Inches) 8
    • Materials Polymeric (Plastic)
    • NEMA Style 1/3/4/4X/13
    Product Overview:
    Polymeric 6-hole 6.75 W x 8 H x 3.84 D in. control station enclosure.