Square D (Schneider Electric) 9001SKY4 Polymeric Control Station Enclosure, 4-Hole | Graybar Store
Square D (Schneider Electric) - Polymeric Control Station Enclosure, 4-Hole - 9001SKY4
+ / - Hover over image to Zoom
Other Views

    Polymeric Control Station Enclosure, 4-Hole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SKY4
    SKU: 88248474
    $291.16
    Checking Pricing
         
    Depth (Inches):4.72
    Height (Inches):7.53
    No. of Holes:4
    Width (Inches):7.53
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SKY4
    • Depth (Inches) 4.72
    • Height (Inches) 7.53
    • Materials Polymeric (Plastic)
    • NEMA Style 1/3/4/4X/13
    • Width (Inches) 7.53
    • No. of Holes 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Polymeric 4-hole 7.53 W x 7.53 H x 4.72 D in. control station enclosure.