Square D (Schneider Electric) 9001SKY3 Polymeric Control Station Enclosure, 3-Hole | Graybar Store
Square D (Schneider Electric) - Polymeric Control Station Enclosure, 3-Hole - 9001SKY3
+ / - Hover over image to Zoom
Other Views

    Polymeric Control Station Enclosure, 3-Hole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SKY3
    SKU: 88248471
    $246.78
    Checking Pricing
         
    Depth (Inches):3.88
    Height (Inches):8.88
    No. of Holes:3
    Width (Inches):3.81
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SKY3
    • Depth (Inches) 3.88
    • Height (Inches) 8.88
    • Materials Polymeric (Plastic)
    • NEMA Style 1/3/4/4X/13
    • Width (Inches) 3.81
    • No. of Holes 3
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Polymeric 3-hole 3.81 W x 8.88 H x 3.88 D in. control station enclosure.