Square D (Schneider Electric) 9001SKY1 Polymeric 1-Hole Control Station Enclosure | Graybar Store
Square D (Schneider Electric) - Polymeric 1-Hole Control Station Enclosure - 9001SKY1
+ / - Hover over image to Zoom
Other Views

    Polymeric 1-Hole Control Station Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SKY1
    SKU: 88248465
    $185.09
    Checking Pricing
         
    Depth (Inches):3.88
    Height (Inches):6.63
    No. of Holes:1
    Width (Inches):3.81
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SKY1
    • Depth (Inches) 3.88
    • Height (Inches) 6.63
    • Materials Polymeric (Plastic)
    • NEMA Style 1/3/4/4X/13
    • Width (Inches) 3.81
    • No. of Holes 1
    • Country of Origin MX - Mexico
    Product Overview:
    Polymeric 1-hole 3.81 W x 6.63 H x 3.88 D in. control station enclosure.
    • 1-Row vertical
    • Device hole size: 30mm Dia.
    • Enclosure NEMA 1/3/4/4X/13