Hubbell Power Systems PG2436RA08 Quazite® PG Style Extension, Solid Bottom, Polymer Concrete | Graybar Store
Hubbell Power Systems - Quazite® PG Style Extension, Solid Bottom, Polymer Concrete - PG2436RA08
+ / - Hover over image to Zoom
Other Views

    Quazite® PG Style Extension, Solid Bottom, Polymer Concrete

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG2436RA08
    SKU: 99534600
    $513.18
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):24 x 36 in.
    Depth (Inches):9-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG2436RA08
    • Type PG Style
    • Brand Quazite
    • Depth (Inches) 9-1/4 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 24 x 36 in.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Quazite® PG style extension is 9-1/4 inches deep and used with a 24 x 36 inch enclosure. Extension has a solid bottom and is constructed of polymer concrete.
    Bottom extension is tier 22 with a design load of 22,500 and test load of 33,750.