Hubbell Power Systems PC1212HG0009 Quazite® PC Style Polymer Concrete Heavy Duty Cover with Gasket, 12 X 12 in. | Graybar Store
Hubbell Power Systems - Quazite® PC Style Polymer Concrete Heavy Duty Cover with Gasket, 12 X 12 in. - PC1212HG0009
+ / - Hover over image to Zoom
Other Views

    Quazite® PC Style Polymer Concrete Heavy Duty Cover with Gasket, 12 X 12 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PC1212HG0009
    SKU: 98413209
    $130.93
    Checking Pricing
         
    Depth (Inches):3/4 in.
    Logo:Blank
    Nominal Opening Dimensions (Inches):12-7/8 x 12-7/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PC1212HG0009
    • Logo Blank
    • Brand Quazite
    • Depth (Inches) 3/4 in.
    • Nominal Opening Dimensions (Inches) 12-7/8 x 12-7/8 in.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Quazite® PC Polymer Concrete Assembly Cover, Depth (Inches): 3/4 in, Nominal Opening Dimensions (Inches): 12-7/8 W x 12-7/8 L in, Blank