Hubbell Power Systems PG1324CA0046 Quazite® PG Style Polymer Concrete Cover, 13 x 24 in., TRAFFIC SIGNAL | Graybar Store
Hubbell Power Systems - Quazite® PG Style Polymer Concrete Cover, 13 x 24 in., TRAFFIC SIGNAL - PG1324CA0046
+ / - Hover over image to Zoom
Other Views

    Quazite® PG Style Polymer Concrete Cover, 13 x 24 in., TRAFFIC SIGNAL

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG1324CA0046
    SKU: 95020356
    $108.29
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):13-3/4 x 23-1/4 in.
    Depth (Inches):2 in.
    Logo:TRAFFIC SIGNAL
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG1324CA0046
    • Logo TRAFFIC SIGNAL
    • Brand Quazite
    • Depth (Inches) 2 in.
    • Nominal Opening Dimensions (Inches) 13-3/4 x 23-1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Quazite® PG Polymer Concrete Assembly Cover, Depth (Inches): 2 in, Nominal Opening Dimensions (Inches): 13-3/4 W x 23-1/4 L in, TRAFFIC SIGNAL