Hubbell Power Systems PG3048HA00F92 Quazite® PG Style Heavy Duty Polymer Concrete Cover, 30 x 48 in. | Graybar Store
Hubbell Power Systems - Quazite® PG Style Heavy Duty Polymer Concrete Cover, 30 x 48 in. - PG3048HA00F92
+ / - Hover over image to Zoom
Other Views

    Quazite® PG Style Heavy Duty Polymer Concrete Cover, 30 x 48 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG3048HA00F92
    SKU: 25695957
    Price pending
    Checking Pricing
         
    Depth (Inches):3 in.
    Nominal Opening Dimensions (Inches):30-1/8 x 47-5/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG3048HA00F92
    • Brand Quazite
    • Depth (Inches) 3 in.
    • Nominal Opening Dimensions (Inches) 30-1/8 x 47-5/8 in.
    • Country of Origin 99 - Multiple
    Product Overview:
    Quazite® PG Polymer Concrete Assembly Cover, Depth (Inches): 3 in, Nominal Opening Dimensions (Inches): 30-1/8 W x 47-5/8 L in