Hubbell Power Systems PG1118HA0044 Quazite® PG Style Heavy Duty Polymer Concrete Cover, 11 x 18 in., TRAFFIC | Graybar Store
Hubbell Power Systems - Quazite® PG Style Heavy Duty Polymer Concrete Cover, 11 x 18 in., TRAFFIC - PG1118HA0044
+ / - Hover over image to Zoom
Other Views

    Quazite® PG Style Heavy Duty Polymer Concrete Cover, 11 x 18 in., TRAFFIC

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG1118HA0044
    SKU: 25522967
    $109.75
    Checking Pricing
         
    Depth (Inches):1-3/4 in.
    Logo:TRAFFIC
    Nominal Opening Dimensions (Inches):11-1/4 x 18-1/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG1118HA0044
    • Logo TRAFFIC
    • Brand Quazite
    • Depth (Inches) 1-3/4 in.
    • Nominal Opening Dimensions (Inches) 11-1/4 x 18-1/8 in.
    • Country of Origin 99 - Multiple
    Product Overview:
    Quazite® PG Polymer Concrete Assembly Cover, Depth (Inches): 1-3/4 in, Nominal Opening Dimensions (Inches): 11-1/4 W x 18-1/8 L in, TRAFFIC